Combination Box/Conduit Hanger, Drop Wire/Rod/Beam, 1"

Item #: 47543
Cat #: 16MB18A
UPC: 782856520078
Sign In or Register to view pricing and more.
Documents & Guides
Combination Box/Conduit Hangers from Drop Wire/Rod and Beam. Mounts 4" Sq. Boxes with 1" Conduit Plain Center-Hole for Screw or Threaded Rod Mount. Standard Packaging Quantity: 25.

Overview

Combination Box/Conduit Hangers from Drop Wire/Rod and Beam. Mounts 4" Sq. Boxes with 1" Conduit Plain Center-Hole for Screw or Threaded Rod Mount. Standard Packaging Quantity: 25.
One assembly provides support for horizontal electrical box and/or conduit from threaded rod Eliminates need for offset bending conduit 66% less Drop Wires (rod/wire application) NEC® & CEC compliant
Also known as: 782856520078, 16MB18A, helicopter bracket, Cheater, Combo bracket, combo, Bow tie, Crab leg

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)